- MFR #
- JCS-0558MAS
- Zoro #
- G7617906
- UPC #
- 662679990961
- Country of Origin
- United States
- Item
- Master Tool Set
- Number of Pieces
- 558
- Includes
- Punch and Chisel Holder, Folding Knife Leather Sheath, Tool Roll: 3 Pockets, 5 Pockets, 7 Pockets, (2) 10 Pockets, 11 Pockets, 15 Pockets, 18 Pockets, 26 Pockets, Box Blow Molded, (2) Case Blow Molded Red
- SAE or Metric
- Metric, SAE
- Putty Knives and Scrapers Included
- (1) Scraper, (2) Putty Knives
- Number of Miscellaneous Tools
- 19
- Pliers Included
- Lineman's Pliers, (12) Retaining-Ring Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (3) Locking Pliers, (3) Long-Nose Pliers, (6) Specialty Pliers
- Drilling, Extracting, and Tapping Tools Included
- Extractor Screw: 1/8 in, 1-1/16 in, 13/16 in, 15/32 in, 15/64 in, 21/32 in, 3/16 in, 3/8 in, 5/16 in, 9/16 in
- Number of Pliers
- 29
- Tool Kit Product Grouping
- Tool Kits
- Prybars and Pullers Included
- Prybar Aligning: 18 in, 24 in, Prybar Rolling Head: 12 in, 16 in, Puller Jaw Reversible 4 in Reach, Puller Nut Adjustable Reversible, Puller Pin Pivot, Puller Screw Forcing ACME, Puller Tip Detachable, Puller Yoke 3 Way Jaw ACME
- Number of Measuring Tools
- 1
- Tool Storage Included
- No
- Nut Drivers and Nutsetters Included
Nut Driver: 7/16 in x 2-3/4 in, 1/2 in x 2-3/4 in, 1/4 in x 3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in, 4mm x 4 in, 5mm x 4 in, 5.5mm x 4 in, 6mm x 4 in, 7mm x 4 in, 8mm x 4 in, 9mm x 4 in, 10mm x 4 in, 11mm x 4 in, 12mm x 4 in, 13mm x 4 in, 14mm x 4 in
- Number of Screwdrivers
- 21
- Number of Inspection and Retrieving Tools
- 3
- Number of Prybars and Pullers
- 10
- Number of Wrenches
- 122
- Number of Electrical and Telecomm Tools
- 1
- Number of Cutting Tools
- 0
- Tool Families Included
- Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Pliers, Putty Knives and Scrapers, Sockets and Accessories, Striking and Struck Tools, Wrenches
- Number of Striking Tools
- 31
- 1/4 In. Drive Sockets/Accs. Included
Extension: 2 in, 6 in, Handle Hinge: 5-3/4 in, Handle Speed: 15-1/2 in, Ratchet Premium Pear Head: 6-11/16 in, Socket Clip, Socket Driver, Socket 6PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Hex Bit: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Universal Joint
- Inspection and Retrieving Tools Included
- (1) Mirror, (1) Pick, (1) Retriever Tool
- Cutting Tools Included
- (1) Hand Saw, (3) Knives, (3) Snips
- 1/2 In. Drive Sockets/Accs. Included
Extension: 2-1/2 in, 5 in, 10 in, Handle Hinge: 18-5/8 in, Handle Speed: 15-1/2 in, Ratchet Flex Head: 17-3/32 in, Ratchet, Long Classic Pear Head: 16 in, Ratchet, Premium Pear Head: 10-1/2 in, Socket Clip, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-7/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 36mm, Socket Deep 12 PT: 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, Socket Hex Bit: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 6mm, 8mm, 10mm, 12mm, 14mm, 17mm, Universal Joint
- Number of Consumable Parts
- 0
- Recommended Tool Boxes
- J455041-8RD-1S
- Nonsparking
- No
- Primary Application
- Technician
- Number of Nut Drivers and Nutsetters
- 23
- Electrical and Telecomm Tools Included
- Wire Stripper: 8-1/4 in
- Drilling, Extracting, and Tapping Tools
- Extractor Screw: 1/8", 1-1/16", 13/16", 15/32", 15/64", 21/32", 3/16", 3/8", 5/16", 9/16"
- Number of Sockets/Accs.
- 284
- 3/4 In. Drive Sockets/Accs. Included
- Handle Sliding-T
- Wrenches Included
- (1) Torque Wrench, (20) Open End Wrenches, (25) Crowfoot Wrenches, (28) Box End Wrenches, (3) Pipe Wrenches, (33) Combination Wrenches, (4) Adjustable Wrenches, (8) Flare Nut Wrenches
- Tool Storage Type Included
- None
- Striking Tools Included
Chisel Cold: 1 in, 1/2 in, 1/4 in, 1-3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Hammer Ball Pein: 8 oz, 16 oz, 32 oz, Hammer Dead Blow Combo Face: 28 oz, Rubber Mallet, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick: 5/16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in
- Number of Hex and Torx Keys
- 20
- Number of Drilling, Extracting, and Tapping Tools
- 10
- No. of Putty Knives and Scrapers Included
- 3
- 3/8 In. Drive Sockets/Accs. Included
#14 x 7/16 in, #16 x 1/2 in, #18 x 9/16 in, #20 x 5/8 in, #3, #4, 1/4 in, 1/8 in, 10mm, 11/16 in, 11mm, 12 in, 12mm, 13/16 in, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/32 in, 5/8 in, 5mm, 6 in, 6mm, 7/16 in, 7/32 in, 7/8 in, 7mm, 8mm, 9/16 in, 9mm, Extension Flexible: 8 in, Extension Wobble: 3 in, Extension: 3 in, Handle Hinge Black Oxide: 8-1/2 in, Handle Hinge: 8-1/2 in, Handle Sliding-T: 18 in, Ratchet Adapter: 2-1/16 in, Ratchet Flex Head: 8-1/2 in, Ratchet Premium Pear Head: 8-1/2 in, Socket 12 PT: 1/2 in, Socket Bit Screwdriver Slotted: 1/4 in, Socket Clip, Socket Deep 12 PT: 1/2 in, Socket Deep Spline: #12 x 3/8 in, Socket Hex Bit Extra Long: 4mm, Socket Hex Bit: 1/4 in, Socket Phillips Bit: #2, Socket Spline: #12 x 3/8 in, Socket Super Short 6 PT: 1/2 in, Universal 12PT: 1/2 in, Universal Joint
- Measuring Tools Included
- Tape Rule, Power Lock(R) Metal Case, 12 ft x 1/2 in
- Screwdrivers Included
Screw, Starter: 5-3/4 in, 5-5/8 in, Screwdriver Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Screwdriver Phillips Round Stubby: #2 x 1-1/2 in, Screwdriver Slotted Cabinet Round: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4 in, 3/16 in x 8 in, Screwdriver Slotted Round Stubby: 1/4 in x 1-1/2 in, Screwdriver Slotted Square: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, 5/16 in x 6 in
- Hex and Torx Keys Included
- Hex Key Set: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
- Miscellaneous Tools Included
- (1) C-Clamp, (10) Screw Extractors, (8) Handles
- Sub-Category
- Master Set
- Insulated
- Uninsulated
- Measurement Type
- Metric/SAE
- Number of Putty Knives and Scrapers
- 3
- HVAC Tools Included
- None
- Number of Striking and Struck Tools
- 43
- Foam Inserts Included
- No
- Measuring and Testing Tools Included
- None
- Number of Electrical and Telecom Tools
- 0
- Number of Screwdrivers, Keys, and Bits
- 63
- Non-Sparking
- No
- Number of Measuring and Testing Tools
- 0
- Number of Plumbing Tools
- 0
- Screwdrivers, Keys, and Bits Included
- (1) Screw Starter, (11) Slotted Screwdrivers, (20) Hex Keys, (23) Nut Drivers, (8) Phillips Screwdrivers
- Number of Sockets, Drive Tools, and Accessories
- 281
- Number of Abrasives and Finishing Tools
- 0
- Plumbing Tools Included
- None
- Striking and Struck Tools Included
- (1) Punch Holder, (17) Punches, (4) Pry Bars, (6) Hammers, (6) Pullers, (9) Chisels
- Electrical and Telecom Tools Included
- None
- Tool Storage Type
- None, Tools Only
- Abrasives and Finishing Tools Included
- None
- Sockets, Drive Tools, and Accessories Included
- (23) Accessories, (251) Sockets, (7) Drive Tools
- Number of HVAC Tools
- 0