This item is Discontinued.

Proto 6 1/8 in Wire Stripper 30 to 22 AWG J296

This item is Discontinued.

Proto

6 1/8 in Wire Stripper 30 to 22 AWG (Discontinued)

Mfr # J296
Zoro # G7557821
UPC # 662679031039
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J296
Zoro #
G7557821
UPC #
662679031039
Country of Origin
United States

Dimensions

Overall Length
6 1/16 in
Maximum Wire/Cable Diameter
22 ga
Minimum Wire/Cable Diameter
30 ga
Wire Rope Length
6 1/16 in
Length
6 1/16 in
Fits Chest Size
Plastisol Grips for Added Comfort, Plier Nose for Pulling and Looping Wire

Details

Item
Wire Stripper
Capacity
30 to 22 AWG
Handle Type
Spring Return
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Plastisol Grips for Added Comfort, Plier Nose for Pulling and Looping Wire
Adjustable
Automatic
Handle Material
Plastisol
Standards
ASME
Primary Crimping Application
Wire
Includes
Cutter
Insulated / Uninsulated
Insulated
Functions
Strip/Cut
Cable Type
Solid and Stranded
Tether Capable
Tether Capable
For Wire/Cable Type
Solid Wire, Stranded Wire
Type
Electrical Wire Strippers
Series
Proto
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Adjustment Mechanism
Automatic
Wire Stripper Location
Nose side
Minimum Stripping Capacity - Solid Wire
30 AWG
Body Material
Plastic
Minimum Stripping Capacity - Stranded Wire
30 AWG
Tether Ready
No
Cutting Capacities
30 to 22 AWG
Jaw Opening Type
Spring Return
Grip Style
Standard Cushion
Stripping Capacity- Cable
30 to 22 AWG
Grip Material
Plastisol
Stripping Capacity- Stranded Wire
22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG
Maximum Stripping Capacity - Solid Wire
22 AWG
Maximum Stripping Capacity - Stranded Wire
22 AWG
Weight
0.21 lb
Stripping Capacity - Solid Wire
22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Cable 30 to 22 AWG, Stripping Capacity- Stranded Wire 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 30 to 22 AWG, Handle Style Standard, Insulated No, Wire Stripper Location Nose side, Adjustment Mechanism Automatic, Application Stripping, Body Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.