This item is Discontinued.

Proto 6 Piece Metric Fold-Up Hex Key Set, J4973-TT J4973-TT

This item is Discontinued.

Proto

6 Piece Metric Fold-Up Hex Key Set, J4973-TT (Discontinued)

Mfr # J4973-TT
Zoro # G7568337
UPC # 662679119102
Country of Origin United States
Category Hex Key Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4973-TT
Zoro #
G7568337
UPC #
662679119102
Country of Origin
United States

Dimensions

Tip Size
10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
10mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
4 1/2"
Tip Size Code
H10, H3, H4, H5, H6, H8
Length Family
Short
Range of Lengths
1 7/16 in to 2 3/4 in
Sizes"cluded
10mm, 3mm, 4mm, 5mm, 6mm, 8mm
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
6
Measurement Type
Metric
Handle Type
Fold-Up
Handle Material
Alloy Steel
Finish
Black Oxide
Includes
Tethered Accessory
Tether Style
Tether Ready
Container Type
None
Standards
ASME B18.3M
Driver Material
Alloy Steel
Non-Magnetic
No
Material
Steel
Grip Style
Fold-Up
Number of Ball Ends
0
Tether Ready
Yes
Fastener Holding
No
Key Shape
Folding
Insulated
No
Handle Color
Silver
Number of Tips
6
Non-Sparking
No
Corrosion Resistant
No
Handle Shape
Straight
Tether Status
Tether Ready
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Shell Material
Steel

Description

Hex Key Set, Tip Size 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 1, Not Applicable, Short, Hex, 6, No, 1 7/16 in to 2 3/4 in, No, Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.