Shop PROTO
See all product information
Create Account
Cutting Pliers Kit, Type Needle Nose
- Mfr # J201GSKV
- Zoro # G509018541
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Includes
4 7/16 in Diagonal Cutting Pliers with Grip, 5 9/16 in Needle Nose Pliers with Side Cutter Coil Spring, 7 1/2 in Needle Nose Pliers with Side Cutter, 7 5/16 in Diagonal Cutting Pliers with Grip, 8 1/4 in End Cutting Pliers High Leverage, 9 1/4 in Lineman's Pliers High Leverage
Features
Handle Style
Standard Cushion
Nose Shape
Needle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J201GSKV
- Zoro #
- G509018541
- UPC #
- 662679196196
- Country of Origin
- United States
Dimensions
- Fits Chest Size
Details
- Item
- Cutting Pliers Kit
- Number of Pieces
- 6
- Includes
- 4 7/16 in Diagonal Cutting Pliers with Grip, 5 9/16 in Needle Nose Pliers with Side Cutter Coil Spring, 7 1/2 in Needle Nose Pliers with Side Cutter, 7 5/16 in Diagonal Cutting Pliers with Grip, 8 1/4 in End Cutting Pliers High Leverage, 9 1/4 in Lineman's Pliers High Leverage
- Features
- Handle Style
- Standard Cushion
- Nose Shape
- Needle
- Container Type
- Box
- Number of Pliers
- 7
- Manufacturer Model Numbers of Pliers Included
- J204G, J209G, J226-01G, J229-01G, J269G, J272G
- Insulated
- No
- Pliers Included
- 4 7/16 in Diagonal Cutter, 5 9/16 in Needle Nose with Spring and Cutter, 7 1/2 in Needle Nose, 7 5/16 in Diagonal Cutter, 8 1/4 in End Cutting High Leverage, 9 1/4 in Lineman's High Leverage
- Grip Material
- Plastic
- Jaw Opening Type
- Manual
- ESD-Safe
- No
- Plier Types
- Needle Nose
- Grip Style
- Standard Cushion
Description
Cutting Pliers Kit, ESD-Safe No, Insulated No, Number of Pliers 7, Plier Types Needle Nose, Pliers Included 4 7/16 in Diagonal Cutter, 5 9/16 in Needle Nose with Spring and Cutter, 7 1/2 in Needle Nose, 7 5/16 in Diagonal Cutter, 8 1/4 in End Cutting High Leverage, 9 1/4 in Lineman's High Leverage, Jaw Opening Type Manual, Voltage Rating Not Applicable, Grip Style Standard Cushion, Container Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.