This item is Discontinued.

Proto 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L J47707/32

This item is Discontinued.

Proto

1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (Discontinued)

Mfr # J47707/32
Zoro # G3904122
UPC # 662679141158
Country of Origin United States
Category Bit Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47707/32
Zoro #
G3904122
UPC #
662679141158
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 7/8 in
Tip Size
7/32 in
Insert Length
1 in
Socket Depth
Standard
Size
7/32"
Bit Length
1"
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Details

Item
Socket Bit
Finish
Full Polished Chrome
SAE or Metric
SAE
Standards
SAE AS4984A
Category Type
Socket Bits
Socket Type
Hex Bit
Bit Style
Hex
Number of Points
6
Material
Alloy Steel
Measurement Type
SAE
Impact Rated
No
Replaceable Insert
No
Tip Style
Hex
Insulated
No
Drive Type
Square
Shell Material
Alloy Steel

Description

The Proto J47707/32 7/32 in Tip, Socket Bit SAE 1/4 in Drive is a versatile tool that can be used for a variety of applications. The hex bit socket is made of alloy steel and has an overall length of 1 7/8 in. It also has a 1/4" drive size and a 7/32" tip size. The hex bit socket is available in multiple sizes to suit your needs. If you are looking for a versatile tool that can handle many different jobs, the Proto J47707/32 7/32 in Tip, Socket Bit SAE 1/4 in Drive is just what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.