Shop PROTO

1/4 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L

  • Mfr # J47707/32B
  • Zoro # G5103152

product price: 
$
9.79
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
7/32 in
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47707/32B
Zoro #
G5103152
UPC #
662679054441
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
7/32 in
Size
7/32"
Insert Length
1 in
Socket Depth
Standard
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Standards
SAE AS4984A
Material
Alloy Steel
Number of Points
0
Socket Type
Ball End Hex Bit
Category Type
Socket Bits
Bit Style
Ball Hex
Impact Rated
No
Measurement Type
SAE
Replaceable Insert
No
Tip Style
Ball Hex
Insulated
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Description

Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.