This item is Discontinued.

Proto 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 7/8 in L J47707/64

This item is Discontinued.

Proto

1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 7/8 in L (Discontinued)

Mfr # J47707/64
Zoro # G3903949
UPC # 662679141165
Country of Origin United States
Category Bit Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J47707/64
Zoro #
G3903949
UPC #
662679141165
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 7/8 in
Tip Size
7/64 in
Insert Length
1 in
Size
7/64"
Socket Depth
Standard
Bit Length
1"
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Category Type
Socket Bits
Bit Style
Hex
Standards
SAE AS4984A
Socket Type
Hex Bit
Measurement Type
SAE
Impact Rated
No
Insulated
No
Tip Style
Hex
Replaceable Insert
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Drive Type
Square
Impact Rated Status
Not Impact Rated
Shell Material
Alloy Steel

Description

Product details about the PROTO - J47707/64 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J47707/64 Bit Socket is a standard-sized tool with an overall length of 1 7/8 inches and an insert length of 1 inch. It features a drive size of 1/4 inch, making it suitable for various general applications. The socket bit has been designed to the SAE AS4984A standards, ensuring its compatibility with other tools that adhere to these specifications. This hex bit style socket comes in a size of 7/64", offering precision in tasks requiring this specific measurement.
Crafted from alloy steel, the PROTO - J47707/64 Bit Socket offers durability and resilience against wear and tear. Its chrome finish not only adds aesthetic appeal but also provides additional resistance against corrosion, enhancing the longevity of the product. The hex tip style further contributes to its robustness while providing efficient performance during use.
This non-insulated socket bit does not come with replaceable inserts and is not rated for impact usage. However, it's built according to SAE measurements which makes it adequate for tasks requiring such dimensions. As a zero-point tool under the category type 'Socket Bits', this item is designed for straightforward application without any unnecessary complexities or requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.