This item is Discontinued.
This item is Discontinued.
3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 2 23/32 in L, 3/8" Dr, No. 2 Tip Size Socket Bit (Discontinued)
Mfr #
J4990-8M
Zoro #
G3904378
UPC # 662679160418
Country of Origin United States
Category Bit Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J4990-8M
- Zoro #
- G3904378
- UPC #
- 662679160418
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 2 23/32 in
- Tip Size
- 8mm
- Insert Length
- 1 5/8 in
- Socket Depth
- Standard
- Size
- 8mm
- Bit Length
- 1-5/8"
- Wire Rope Length
- 2 23/32 in
- Length
- 2 23/32 in
Description
If you need to loosen or tighten screws and bolts, the Proto J4990-8M 8 mm Tip Socket Bit is a tool that will help you get the job done. The bit socket features an overall length of 2 23/32 in., with a 3/8 in. drive size. It has an 8mm tip size and standard hex socket type. The insert length is 1 5/8 in., while the material is alloy steel. This Proto Socket Bit will make your life easier by helping you tighten or loosen screws quickly and easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.