This item is Discontinued.

Proto 8 Piece Torx? Fold-Up Torx? Key Set, J4979TXCG J4979TXCG

This item is Discontinued.

Proto

8 Piece Torx? Fold-Up Torx? Key Set, J4979TXCG (Discontinued)

Mfr # J4979TXCG
Zoro # G7518366
UPC # 662679540081
Country of Origin United States
Category Hex Key Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4979TXCG
Zoro #
G7518366
UPC #
662679540081
Country of Origin
United States

Dimensions

Tip Size
T10, T15, T20, T25, T27, T30, T40, T8
Sizes Included
T10, T15, T20, T25, T27, T30, T40, T8
Range of Lengths
2 1/4 in to 3 3/16 in
Length Family
Short
Tip Size Code
T10, T15, T20, T25, T27, T30, T40, T8
Sizes"cluded
T10, T15, T20, T25, T27, T30, T40, T8

Details

Item
Standard Torx? Key Set
End Shape
Torx
Number of Pieces
8
Measurement Type
Torx?
Handle Type
Fold-Up
Finish
Black Oxide
Handle Material
Plastic
Tether Style
Tether Capable
Number of Ball Ends
0
Non-Sparking
No
Non-Magnetic
No
Corrosion Resistant
Yes
Container Type
None
Insulated
No
Handle Color
Black, Green
Material
Alloy Steel
Key Shape
Folding
Grip Style
Cushion
Fastener Holding
Yes
Tether Ready
No
Driver Material
Alloy Steel
Number of Tips
8
Standards
TXD-703
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Shell Material
Alloy Steel

Description

The Proto J4979TXCG 8 Piece Torx? Fold-Up Torx? Key Set is a comprehensive set of fold-up hex keys that are ideal for the automotive industry. This tool kit is built to last and will provide you with the performance you need for your project. The fold-up design allows for easy storage when not in use. The eight tools included in this set come in T8, T10, T15, T20, T25, T27, T30 and T40 sizes. Each long arm hex key is made of alloy steel and comes complete with a black oxide finish. Their plastic handles provide better grip even in wet conditions. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Proto J4979TXCG 8 Piece Torx? Fold-Up Hex Key Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.