This item is Discontinued.

Proto 550S Rolling Tool Cabinet, 18 Drawer, Safety Red and Gray, Steel, 88 1/4 in W x 27 in D x J558846-18SG

This item is Discontinued.

Proto

550S Rolling Tool Cabinet, 18 Drawer, Safety Red and Gray, Steel, 88 1/4 in W x 27 in D x (Discontinued)

Mfr # J558846-18SG
Zoro # G4325846
UPC # 662679157005
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J558846-18SG
Zoro #
G4325846
UPC #
662679157005
Country of Origin
United States

Dimensions

Width
88 1/4 in
Depth
27 in
Height
46 3/8 in
Caster Size
6 in x 2 in
Overall Depth
27 in
Caster Width
2 in
Overall Width
88 1/4 in
Overall Height
46 3/8 in
Height Style
Workstation Height Cabinet
Width Range
Greater than 70 in Wide
Caster Diameter
6 in
Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H
Overall Dimensions
88 1/4 in W x 27 in D x 46 3/8 in H
Fits Chest Size
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads

Details

Item
Rolling Tool Cabinet
Number of Drawers
18
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Integrated Brushed Aluminum Drawer Pulls for Added Drawer Rigidity, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
Series
550S
Work Surface Material
Vinyl
Caster Type
Rigid, Swivel
Locking System
Keyed
Number of Shelves
0
Storage Capacity
48,654 cu in
Caster Wheel Material
Glass Filled Nylon
Configuration
Center Bank: (1) 59 in W x 24-3/4 in D x 6-7/8 in H, (2) 37-3/8 in W x 24-3/4 in D x 2-1/4 in H, (2) 37-3/8 in W x 24-3/4 in D x 3-3/8 in H, (1) 37-3/8 in W x 24-3/4 in D x 4-1/2 in H, (1) 37-3/8 in W x 24-3/4 in D x 6-7/8 in H, Left Bank: (1) 18-5/8 in W x 24-3/4 in D x 6-7/8 in H, (3) 18-
Tool Box Duty Rating
Industrial Premium
Drawer Capacity
400 lb
Tool Storage Type Included
Rolling Cabinet
Load Rating
3600 lb
Drawer Color
Gray
For Use With
Proto 550 Series
Finish
Gloss/Matte
Drawer Slides
Ball Bearing, Full Extension
Gauge
Bottom: 14, Side: 16, Drawers: 18
Handles
Ergonomic Metal Side
Caster Material
Glass-Filled Nylon
Includes Drawer Liners
Drawer Liners Included
Body Finish
Gloss
Body Color
Red
Largest Maximum Drawer Load Capacity
200 lb
Drawer Gauge
18 ga
Body Gauge
14 ga
Drawer Finish
Matte
Total Load Capacity
3,600 lb
Drawer Range
16 and up
Body Material
Steel
Drawer Liner Material
Vinyl
Handle Grip Style
Ergonomic
Finish/Color
Gloss Red
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
125 lb
Total Storage Capacity
48,654 cu in
Cabinet Top Liner Material
Vinyl
Drawer Pull Type
Recessed
Drawer Slide Function
Ball Bearing
Drawer Slide Features
Fully Extending
Duty Rating
Heavy Duty
Body Finish/Color
Gloss Red
Wire Color
Red

Description

Rolling Tool Cabinet, 550S Series, Industrial Premium, Width 88 1/4 in, Depth 27 in, Height 46 3/8 in, Number of Drawers 18, Red, Drawer Color Gray, Drawer Capacity 400 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 48,654 cu in, Load Rating 3600 lb, Caster Size 6 in x 2 in, Number of Shelves 0, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Glass Filled Nylon, Caster Type Rigid, Swivel, Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.