This item is Discontinued.

Proto 9 Piece SAE Fold-Up Hex Key Set, J4993CG J4993CG

This item is Discontinued.

Proto

9 Piece SAE Fold-Up Hex Key Set, J4993CG (Discontinued)

Mfr # J4993CG
Zoro # G7479141
UPC # 662679540043
Country of Origin United States
Category Hex Key Sets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4993CG
Zoro #
G7479141
UPC #
662679540043
Country of Origin
United States

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
3"
Range of Lengths
1 13/32 in to 2 3/4 in
Length Family
Short
Tip Size Code
H1/4 in, H1/8 in, H3/16 in, H3/32 in, H5/32 in, H5/64 in, H7/32 in, H7/64 in, H9/64 in
Sizes"cluded
1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 7/64", 9/64"
Wire Rope Length
3 in
Length
3 in

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
9
Measurement Type
SAE
Handle Type
Fold-Up
Handle Material
Plastic
Finish
Black Oxide
Tether Style
Tether Capable
Handle Color
Red
Insulated
No
Container Type
Plastic Holder
Fastener Holding
No
Number of Ball Ends
0
Driver Material
Alloy Steel
Grip Style
Cushion
Key Shape
Folding
Non-Magnetic
No
Non-Sparking
No
Tether Ready
No
Standards
ASME B18.3
Material
Steel
Corrosion Resistant
No
Number of Tips
9
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
Straight
Tether Status
Not Tether Capable
Shell Material
Steel

Description

Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 1, Holder, Short, Hex, 9, No, 1 13/32 in to 2 3/4 in, No, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.