This item is Discontinued.
This item is Discontinued.
92 Piece Heavy Equipment Set (Discontinued)
Mfr #
J98310
Zoro #
G600462328
UPC # 662679420765
Country of Origin United States
Category Master Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J98310
- Zoro #
- G600462328
- UPC #
- 662679420765
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in, 1/2 in, 3/4 in
- Length
- 3 in
- Width
- 2 in
- Height
- 13 in
Details
- Number of Pieces
- 92
- SAE or Metric
- SAE
Description
Proto® 92 Piece Heavy Equipment Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.