This item is Discontinued.
This item is Discontinued.
99 Piece Metric Starter Set (Discontinued)
Mfr #
J99420
Zoro #
G300462598
UPC # 662679421151
Country of Origin United States
Category General Hand Tool Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J99420
- Zoro #
- G300462598
- UPC #
- 662679421151
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in; 1/2 in
- Overall Length
- 30 in
- Width
- 20 in
- Height
- 22 in
Details
- Number of Pieces
- 99
- SAE or Metric
- Metric
Description
Proto® 99 Piece Metric Starter Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.