This item is Discontinued.
This item is Discontinued.
Adjustable Face Spanner Wrench, L 10 1/2 in (Discontinued)
Mfr #
JC484
Zoro #
G3256425
UPC # 662679120429
Country of Origin United States
Category Flare Nut Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC484
- Zoro #
- G3256425
- UPC #
- 662679120429
- Country of Origin
- United States
- Item
- Adjustable Face Spanner Wrench
- Standards
- Federal Specification GGG-W-665B
- Finish
- Black Oxide
- Application
- Servicing Seal and Packing Nuts On Hydraulic Cylinders
- Wrench Material
- Alloy Steel
- Capacity
- 4 in
- Material
- Alloy Steel
- Insulated
- No
- Pin Shape
- Round
- Handle Type
- One Piece
- Maximum Jaw Capacity
- 4 in
- Side or Face Opening
- Face
- Handle Color
- Black
- Weight
- 1.02 lb
- Tether Style
- Tether Capable
- Measurement Type
- SAE
- Non-Magnetic
- No
- Nonsparking
- No
- Adjustment Type
- Quick Adjust
- Adjustable
- Manual
- Corrosion Resistant
- Yes
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 10 1/2 in
- Pin Length
- 1/2 in
- Pin Dia.
- 5/16 in
- Pin Diameter
- 5/16 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
Description
This Proto JC484 Adj. Face Spanner Wrench is the ideal tool for servicing seal and packing nuts on hydraulic cylinders. The wrench has a 10 1/2 in. overall length, with a 1/2 in. pin length and 5/16 in. pin diameter. It has an alloy steel finish and an alloy steel material that provides it with strength and durability. With its 4 in capacity, this spanner wrench can fit into tight spaces to service seal and packing nuts easily. If you are looking for a durable wrench that will make your job easier, this Proto Adj Face Spanner Wrench is the one to have on hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.