Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto Auto Pinch Off Pliers, 9-1/4 In. JFF555

Auto Pinch Off Pliers, 9-1/4 In. (Discontinued)

  • Mfr # JFF555
  • Zoro # G3525462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFF555
Zoro #
G3525462
UPC #
662679047443
Country of Origin
United States

Dimensions

Jaw Length
1 1/2 in
Jaw Width
2 in
Overall Length
9 1/4 in
Tip Width
1/2 in
For Maximum Outside Diameter
1 1/4 in
For Minimum Outside Diameter
1 1/4 in

Details

Features
Air Cushion Grip, Swivel Mounted Clamps Adjust to Provide Parellel Clamping
Handle Type
Cushion Grip
Material
Steel
Nonsparking
No
Plier Item
Pinch-Off Pliers
Plier Jaw Style
Clamping Jaw
Tether Capable
Tether Capable
Nose Type
Flat Jaw
ESD Safe
No
Item
Auto Pinch Off Plier
Spring Return
No
Insulated
No
Handle Color
Red
Plier Product Group
Pliers
Max. Jaw Opening
1 1/4 in
Tether Style
Tether Capable
Plier Type
Pinch Off Pliers
Handle Style
Air Cushion Grip
Non-Sparking
No
Nose Shape
Flat
ESD-Safe
No
Tether Ready
No
Plier Material
Steel
For Use With
Brake Lines, Fuel Lines, Motorcycles, Vacuum Hoses
Grip Style
Standard Cushion
Type
Auto Pinch Off

Description

Patented clamping mechanism provides positive clamping without springs or adjustments
Tested to 50,000 cycles without failure
Heat-treated steel construction

Additional Features:

  • Swivel mounted clamps adjust to provide parallel clamping operation
  • Cushioned hand grips
  • For pinching-off flexible fuel lines, brake lines, and vacuum hoses in cars, motorcycles, and engines of all kinds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.