This item is Discontinued.

Proto Aviation Snip, Right, 10 in, Tool Steel Jaw J303RS

This item is Discontinued.

Proto

Aviation Snip, Right, 10 in, Tool Steel Jaw (Discontinued)

Mfr # J303RS
Zoro # G7571182
UPC # 662679031954
Country of Origin United States
Category Snips
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J303RS
Zoro #
G7571182
UPC #
662679031954
Country of Origin
United States

Dimensions

Overall Length
10 in
Cutting Length
1 1/4 in
Maximum Sheet Thickness
18 ga
Wire Rope Length
10 in
Length
10 in
Fits Chest Size
Increased Control

Details

Item
Aviation Snip
Number of Pieces
1
Material
Tool Steel Jaw
Cutting Action
Right
Handle Color
Green
Features
Increased Control
Metal Gauge
18 Mild
Cutting Edge
Serrated
Standards
ASME B107.16M
Handle Design
Plastic Soft Grip
Safety Latch
Yes
Spring Assist Handle
Yes
Snip Type
Aviation Snips
Blade Material
Steel
Grip Material
Multi-Component
Material Application
Cold Rolled Steel, Stainless Steel
Handle Style
Offset
Cutting Edge Type
Offset
Handle Material
Steel
Cutting Direction
Right
Cutting Capacity
18 ga
Grip Type
Ergonomic
Non-Sparking
No

Description

Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga, Cutting Direction Right, Cutting Edge Type Offset, Cutting Length 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.