This item is Discontinued.

Proto Box End Wrench, 1 1/16" Size J2617PW

This item is Discontinued.

Proto

Box End Wrench, 1 1/16" Size (Discontinued)

Mfr # J2617PW
Zoro # G6759785
UPC # 662679113292
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J2617PW
Zoro #
G6759785
UPC #
662679113292
Country of Origin
United States
Item
Box End Wrench
Material
Alloy Steel
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
12
Standards
GGG-W-636e
Head Type
Offset
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Item
Box End Wrench
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Single End/Double End
Single End
Features
For Use With Mfr. No. J26HAN24 Pull Wrench Handle, Offset Distance: 0.94 in
Offset
60 Degrees
Box End Style
Spline
Wrench Material
Steel
Head Offset Angle
60 Degrees
Weight
1.8 lb
Corrosion Resistant
Yes
Grip Style
Plain
Ratcheting
No
Box End Type
12-Point Box End
Handle Type
Ergonomic
Handle Color
Black
Tether Style
Not Tether Capable
Non-Magnetic
No
Measurement Type
SAE
Nonsparking
No
Shell Material
Alloy Steel

Description

If you are looking for a high-quality box end wrench, the Proto J2617PW is the tool to have. This 1-1/16" head size wrench has an overall length of 10 1/2 in. and a 12 point design. It is made of alloy steel with a black oxide finish. The offset distance is 0.94 in., which allows you to access nuts and bolts easily. If you are looking for a durable box end wrench, look no further than this Proto J2617PW Box End Wrench.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.