This item is Discontinued.
This item is Discontinued.
Box End Wrench, 1 15/16" Size (Discontinued)
Mfr #
J2631PW
Zoro #
G7621442
UPC # 662679115074
Country of Origin United States
Category Box End Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J2631PW
- Zoro #
- G7621442
- UPC #
- 662679115074
- Country of Origin
- United States
Dimensions
- Overall Length
- 13 1/2 in
- Size
- 1-15/16"
- Head Size
- 1 15/16 in
- Wrench Head Sizes
- 1 15/16 in
- Head Thickness
- 1 1/4 in
- Wrench Length Style
- Extra Long
- Wire Rope Length
- 13 1/2 in
- Length
- 13 1/2 in
Description
Box End Wrench, Alloy Steel, Black Oxide, Head Size 1 15/16 in, Overall Length 13 1/2 in, 60 Degrees , Head Thickness 1 1/4 in, SAE, Offset, Not Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.