This item is Discontinued.

Proto Box End Wrench, 1 3/4" Size J2628PW

This item is Discontinued.

Proto

Box End Wrench, 1 3/4" Size (Discontinued)

Mfr # J2628PW
Zoro # G6771116
UPC # 662679115067
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J2628PW
Zoro #
G6771116
UPC #
662679115067
Country of Origin
United States

Dimensions

Overall Length
13 1/2 in
Size
1-3/4"
Wrench Head Sizes
1 3/4 in
Head Size
1 3/4 in
Wrench Length Style
Extra Long
Head Thickness
1 1/8 in
Wire Rope Length
13 1/2 in
Length
13 1/2 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
12
Standards
GGG-W-636e
Head Type
Offset
Ratcheting Configuration
Non-Ratcheting
Offset
60 Degrees
Wrench Shape
Straight
Head Movement
Fixed
Features
For Use With Mfr. No. J26HAN36 Pull Wrench Handle, Offset Distance: 1.5 in
Insulated
No
Reversing
No
Wrench Item
Box End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Single End
Wrench Material
Steel
Wrench Product Grouping
Wrenches
Box End Style
Spline
Handle Color
Black
Grip Style
Plain
Ratcheting
No
Handle Type
Ergonomic
Weight
4.17 lb
Tether Style
Not Tether Capable
Nonsparking
No
Corrosion Resistant
Yes
Head Offset Angle
60 Degrees
Non-Magnetic
No
Measurement Type
SAE
Box End Type
12-Point Box End
Shell Material
Alloy Steel

Description

Provides safe alternative to striking wrenches in confined spaces and on applications that prohibit sparking
Offset box wrench head offers access to recessed fasteners and keeps hands clear of obstructions
Ergonomic design allows wrenches to be used conventionally without the handle

Additional Features:

  • The handle can be attached to provide increased leverage for final tightening
  • Bar Stop on the wrench shaft helps to align locking button with handle hole
  • Ideal for Oil and Gas Industries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.