This item is Discontinued.

Proto Box End Wrench, 17-13/64" L J1079M-TT

This item is Discontinued.

Proto

Box End Wrench, 17-13/64" L (Discontinued)

Mfr # J1079M-TT
Zoro # G8602054
UPC # 662679126384
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1079M-TT
Zoro #
G8602054
UPC #
662679126384
Country of Origin
United States

Dimensions

Overall Length
17 1/4 in
Size
30mm x 32mm
Head Size
30 mm, 32 mm
Wrench Head Sizes
30 mm, 32 mm
Wrench Length Style
Standard
Head Thickness
11/16 in, 23/32 in
Wire Rope Length
17 1/4 in
Length
17 1/4 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASME B107.100
Head Type
Offset
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Ready
Wrench Item
Box End Wrench
Box End Style
Spline
Head Movement
Fixed
Wrench Material
Steel
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
Reversing
No
Insulated
No
Single End/Double End
Double End
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Offset
15 Degrees
Head Offset Angle
15 Degrees
Ratcheting
No
Nonsparking
No
Measurement Type
Metric
Tether Style
Tether Ready
Weight
1.76 lb
Handle Color
Silver
Box End Type
12-Point Box End
Handle Type
Steel
Non-Magnetic
No
Corrosion Resistant
Yes
Grip Style
Plain

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 30 mm, 32 mm, Overall Length 17 1/4 in, 15 Degrees , Head Thickness 11/16 in, 23/32 in, Metric, Offset, Tether Ready

Ratings & reviews