This item is Discontinued.

Proto Box End Wrench, 19-1/4" L J1155

This item is Discontinued.

Proto

Box End Wrench, 19-1/4" L (Discontinued)

Mfr # J1155
Zoro # G1638585
UPC # 662679060435
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1155
Zoro #
G1638585
UPC #
662679060435
Country of Origin
United States

Dimensions

Overall Length
19 1/4 in
Size
1-1/4" x 1-5/16"
Wrench Head Sizes
1 1/4 in, 1 5/16 in
Head Size
1 1/4 in, 1 5/16 in
Head Thickness
23/32 in, 3/4 in
Wrench Length Style
Standard
Wire Rope Length
19 1/4 in
Length
19 1/4 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Satin
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100
Head Type
Offset
Reversing
No
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Features
Corrosion Resistance and a Slip Resistant Grip, Fits 4, 6 and 12 Point Fasteners, Box Ends Incorporate the TorquePlus(TM) System
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Steel
Offset
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Box End Style
Spline
Insulated
No
Wrench Shape
Straight
Head Movement
Fixed
Wrench Item
Box End Wrench
Tether Style
Not Tether Capable
Handle Color
Silver
Weight
1.97 lb
Grip Style
Plain
Head Offset Angle
15 Degrees
Handle Type
Steel
Nonsparking
No
Corrosion Resistant
Yes
Non-Magnetic
No
Box End Type
12-Point Box End
Measurement Type
SAE
Ratcheting
No

Description

This Proto J1155 Box End Wrench is ideal for any type of automotive work. It can be used on nuts and bolts that are fastened with 12-point sockets. The box end wrench has a total length of 19 1/4 in.. This alloy steel wrench has a head size of 1 1/4 in. and 1 5/16 in.. The 12-point configuration ensures optimal torque and control, making it the perfect tool for automotive applications. It features satin finish to resist corrosion and comes with a non-ratcheting configuration. If you're looking for an alloy steel wrench that will provide optimal torque, this Proto J1155 Box End Wrench is what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.