This item is Discontinued.

Proto Box End Wrench, 2 1/4" Size J2636PW

This item is Discontinued.

Proto

Box End Wrench, 2 1/4" Size (Discontinued)

Mfr # J2636PW
Zoro # G7609472
UPC # 662679113421
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J2636PW
Zoro #
G7609472
UPC #
662679113421
Country of Origin
United States
Item
Box End Wrench
Material
Alloy Steel
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
12
Standards
GGG-W-636e
Head Type
Offset
Wrench Material
Steel
Wrench Shape
Straight
Wrench Item
Box End Wrench
Wrench Product Grouping
Wrenches
Offset
60 Degrees
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Features
For Use With Mfr. No. J26HAN36 Pull Wrench Handle, Offset Distance: 1.88 in
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Box End Style
Spline
Single End/Double End
Single End
Non-Magnetic
No
Grip Style
Plain
Corrosion Resistant
Yes
Head Offset Angle
60 Degrees
Nonsparking
No
Weight
5.25 lb
Ratcheting
No
Measurement Type
SAE
Handle Color
Black
Box End Type
12-Point Box End
Tether Style
Not Tether Capable
Handle Type
Ergonomic
Shell Material
Alloy Steel

Description

Box End Wrench, Alloy Steel, Black Oxide, Head Size 2 1/4 in, Overall Length 13 3/4 in, 60 Degrees , Head Thickness 1 7/16 in, SAE, Offset, Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.