This item is Discontinued.

Proto Box End Wrench, 2 3/4" Size J2644PW

This item is Discontinued.

Proto

Box End Wrench, 2 3/4" Size (Discontinued)

Mfr # J2644PW
Zoro # G6548692
UPC # 662679113469
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J2644PW
Zoro #
G6548692
UPC #
662679113469
Country of Origin
United States
Item
Box End Wrench
Material
Alloy Steel
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
12
Standards
GGG-W-636e
Head Type
Offset
Reversing
No
Wrench Item
Box End Wrench
Single End/Double End
Single End
Wrench Shape
Straight
Box End Style
Spline
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
60 Degrees
Features
For Use With Mfr. No. J26HAN36 Pull Wrench Handle, Offset Distance: 2.38 in
Head Movement
Fixed
Wrench Material
Steel
Nonsparking
No
Measurement Type
SAE
Weight
7.12 lb
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Head Offset Angle
60 Degrees
Corrosion Resistant
Yes
Non-Magnetic
No
Handle Type
Ergonomic
Handle Color
Black
Grip Style
Plain
Ratcheting
No
Shell Material
Alloy Steel

Description

Box End Wrench, Alloy Steel, Black Oxide, Head Size 2 3/4 in, Overall Length 14 1/4 in, 60 Degrees , Head Thickness 1 5/8 in, SAE, Offset, Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.