This item is Discontinued.

Proto Box End Wrench, 2 3/8" Size J2638PW

This item is Discontinued.

Proto

Box End Wrench, 2 3/8" Size (Discontinued)

Mfr # J2638PW
Zoro # G7573903
UPC # 662679113438
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J2638PW
Zoro #
G7573903
UPC #
662679113438
Country of Origin
United States
Item
Box End Wrench
Material
Alloy Steel
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
12
Standards
GGG-W-636e
Head Type
Offset
Insulated
No
Box End Style
Spline
Wrench Product Grouping
Wrenches
Reversing
No
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Single End/Double End
Single End
Wrench Item
Box End Wrench
Wrench Material
Steel
Offset
60 Degrees
Features
For Use With Mfr. No. J26HAN36 Pull Wrench Handle, Offset Distance: 2.06 in
Corrosion Resistant
Yes
Weight
5.54 lb
Tether Style
Not Tether Capable
Non-Magnetic
No
Measurement Type
SAE
Grip Style
Plain
Ratcheting
No
Handle Color
Black
Box End Type
12-Point Box End
Head Offset Angle
60 Degrees
Nonsparking
No
Handle Type
Ergonomic
Shell Material
Alloy Steel

Description

Provides safe alternative to striking wrenches in confined spaces and on applications that prohibit sparking
Offset box wrench head offers access to recessed fasteners and keeps hands clear of obstructions
Ergonomic design allows wrenches to be used conventionally without the handle

Additional Features:

  • The handle can be attached to provide increased leverage for final tightening
  • Bar Stop on the wrench shaft helps to align locking button with handle hole
  • Ideal for Oil and Gas Industries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.