This item is Discontinued.

Proto Box End Wrench, 22-1/4" L J1162

This item is Discontinued.

Proto

Box End Wrench, 22-1/4" L (Discontinued)

Mfr # J1162
Zoro # G2482365
UPC # 662679060466
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1162
Zoro #
G2482365
UPC #
662679060466
Country of Origin
United States
Item
Box End Wrench
Material
Alloy Steel
Finish
Satin
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100
Head Type
Offset
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Wrench Material
Steel
Features
Corrosion Resistance and a Slip Resistant Grip, Fits 4, 6 and 12 Point Fasteners, Box Ends Incorporate the TorquePlus(TM) System
Insulated
No
Wrench Item
Box End Wrench
Reversing
No
Offset
15 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Box End Style
Spline
Head Movement
Fixed
Head Offset Angle
15 Degrees
Grip Style
Plain
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Measurement Type
SAE
Non-Magnetic
No
Ratcheting
No
Weight
2.98 lb
Tether Style
Not Tether Capable
Handle Color
Silver
Handle Type
Steel
Nonsparking
No

Description

Box End Wrench, Alloy Steel, Satin, Head Size 1 7/16 in, 1 1/2 in, Overall Length 22 1/4 in, 15 Degrees , Head Thickness 13/16 in, SAE, Offset, Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.