This item is Discontinued.

Proto Box End Wrench, 5-1/2" L J1192LO

This item is Discontinued.

Proto

Box End Wrench, 5-1/2" L (Discontinued)

Mfr # J1192LO
Zoro # G7557882
UPC # 662679062767
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1192LO
Zoro #
G7557882
UPC #
662679062767
Country of Origin
United States
Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
GGG-W-001405
Head Type
Standard
Flexible Head
No
Box End Style
Spline
Wrench Material
Steel
Offset
0 Degrees
Reversing
Yes
Wrench Product Grouping
Wrenches
Wrench Item
Ratcheting Box End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Ratcheting Configuration
Box End
Single End/Double End
Double End
Wrench Style
Double Box End, Reversible
Number of Geared Teeth
72
Min. Arc Swing
24 Degrees , 25 Degrees
Insulated
No
Wrench Shape
Straight
Handle Color
Silver
Tether Style
Not Tether Capable
Measurement Type
SAE
Ratcheting
Yes
Nonsparking
No
Non-Magnetic
No
Head Offset Angle
0 Degrees
Grip Style
Plain
Weight
0.21 lb
Handle Type
Steel
Box End Type
12-Point Box End
Corrosion Resistant
Yes

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 3/8 in, 7/16 in, Overall Length 5 1/2 in, 0 Degrees , Head Thickness 3/8 in, SAE, Standard, Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.