This item is Discontinued.

Proto Box End Wrench, 8-1/8" L J1194LO

This item is Discontinued.

Proto

Box End Wrench, 8-1/8" L (Discontinued)

Mfr # J1194LO
Zoro # G7538474
UPC # 662679062781
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1194LO
Zoro #
G7538474
UPC #
662679062781
Country of Origin
United States

Dimensions

Overall Length
8 in
Size
5/8" x 11/16"
Wrench Head Sizes
5/8 in, 11/16 in
Head Size
5/8 in, 11/16 in
Head Thickness
1/2 in
Wrench Length Style
Standard
Wire Rope Length
8 in
Length
8 in

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ANSI
Head Type
Standard
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Box End
Wrench Style
Double Box End, Reversible
Head Movement
Fixed
Offset
0 Degrees
Box End Style
Spline
Wrench Item
Ratcheting Box End Wrench
Min. Arc Swing
24 Degrees , 25 Degrees
Flexible Head
No
Insulated
No
Wrench Product Grouping
Wrenches
Number of Geared Teeth
72
Wrench Material
Steel
Reversing
Yes
Single End/Double End
Double End
Wrench Shape
Straight
Measurement Type
SAE
Non-Magnetic
No
Nonsparking
No
Handle Type
Steel
Weight
0.58 lb
Grip Style
Plain
Corrosion Resistant
Yes
Ratcheting
Yes
Head Offset Angle
0 Degrees
Handle Color
Silver
Box End Type
12-Point Box End
Tether Style
Not Tether Capable

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 5/8 in, 11/16 in, Overall Length 8 in, 0 Degrees , Head Thickness 1/2 in, SAE, Standard, Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.