This item is Discontinued.
This item is Discontinued.
Box End Wrench, 9-1/4" L (Discontinued)
Mfr #
J1195-A-TT
Zoro #
G8601792
UPC # 662679126001
Country of Origin United States
Category Box End Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1195-A-TT
- Zoro #
- G8601792
- UPC #
- 662679126001
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 1/4 in
- Size
- 3/4" x 7/8"
- Wrench Head Sizes
- 3/4 in, 7/8 in
- Head Size
- 3/4 in, 7/8 in
- Wrench Length Style
- Standard
- Head Thickness
- 1/2 in
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
Description
Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces
Additional Features:
- The wrench self-aligns with the fastener
- 12 point box end allows for fine indexing
- Fits 4, 6 and 12 point fasteners