This item is Discontinued.
This item is Discontinued.
Carbon Scraper 3/4" (Discontinued)
Mfr #
J2341
Zoro #
G500456816
UPC # 662679103286
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J2341
- Zoro #
- G500456816
- UPC #
- 662679103286
- Country of Origin
- United States
Dimensions
- Height
- 1.2 in
- Width
- 1.2 in
- Overall Length
- 10.5 in
Description
Proto® Carbon Scraper 3/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.