This item is Discontinued.

Proto Cold Chisel, 1 In. x 18 In. J86A7/8X18S2

This item is Discontinued.

Proto

Cold Chisel, 1 In. x 18 In. (Discontinued)

Mfr # J86A7/8X18S2
Zoro # G3109486
UPC # 662679035747
Country of Origin United States
Category Chisels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J86A7/8X18S2
Zoro #
G3109486
UPC #
662679035747
Country of Origin
United States

Dimensions

Length
18 in
Tip Size
1 in
Shank Width
7/8 in
Blade Width
1 in
Overall Length
18 in
Wire Rope Length
18 in
Fits Chest Size
Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel

Details

Item
Cold Chisel
Material
Steel
Application
Demolition
Features
Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel
Characteristics
Modified Parabolic Striking End
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Blade Tip Shape
Pointed
Chisel Type
Cold Chisel
Material Applications
For Metal
Includes Striking Cap
Yes
Finish
Black Oxide
Tether Ready
No
Corrosion-Resistant
Yes
Includes Handle
No
Heat-Treated
Yes
Weight
2.42 lb
Grip Style
Plain
Standards
ASME B107.47M
Handle Material
Steel
Key For Safety Features
No - No
Shell Material
Steel

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 1 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 18 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.