This item is Discontinued.

Proto Cold Chisel Set, Not Tether Capable J86C

This item is Discontinued.

Proto

Cold Chisel Set, Not Tether Capable (Discontinued)

Mfr # J86C
Zoro # G0348485
UPC # 662679010676
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J86C
Zoro #
G0348485
UPC #
662679010676
Country of Origin
United States

Dimensions

Sizes Included
1/2 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in
Tip Size
3/8 in, 1/2 in, 5/8 in
Blade Width
3/8 in, 1/2 in, 5/8 in

Details

Item
Cold Chisel Set
Material
Steel
Number of Pieces
5
Includes
1/2 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in
Features
Weight- 4.5 lb
Punch Piece Design
1-Piece Design
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Oxide
Types Included
Cold Chisel
Includes Handle
No
Measurement Type
SAE
Set Type
Chisel Set
Tether Ready
No
Weight
4.5 lb
Chisel Type
Cold Chisel
Container Type
Pouch
Blade Tip Shape
Diamond
Grip Style
Plain
Includes Striking Cap
No
Type
Set
Shell Material
Steel

Description

This Proto J86C Cold Chisel Set is a compact and lightweight set of punches and chisels that are ideal for any job. It features five cold chisels in various sizes, ranging from 1/2 in to 7/16 in. The S2 steel construction ensures that the tools are both durable and rust resistant. They are equipped with a one-piece design, which makes them easy to use on most jobs. Whether you're an experienced professional or someone who simply loves to tinker around the house, this Proto J86C Cold Chisel Set will help you tackle any project with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.