This item is Discontinued.

Proto Combination Wrench, SAE, 1 3/16 in J1238BASD

This item is Discontinued.

Proto

Combination Wrench, SAE, 1 3/16 in (Discontinued)

Mfr # J1238BASD
Zoro # G6562917
UPC # 662679175214
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1238BASD
Zoro #
G6562917
UPC #
662679175214
Country of Origin
United States
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Standards
ASME B107.100-2010
Reversing
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Wrench Style
High Access
Insulated
No
Anti-Slip Design
Yes
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Head Type
Offset
Weight
1.54 lb
Handle Type
One Piece
Opening Type
Hex
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Ratcheting
No
Nonsparking
No
Measurement Type
SAE
Handle Color
Silver
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Non-Magnetic
No
Item
Combination Wrench

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 1 3/16 in, Overall Length 15 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 3/4 in, SAE, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.