This item is Discontinued.

Proto Combination Wrench, Metric, 10 mm J1210MH-T500

This item is Discontinued.

Proto

Combination Wrench, Metric, 10 mm (Discontinued)

Mfr # J1210MH-T500
Zoro # G5918880
UPC # 662679087302
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1210MH-T500
Zoro #
G5918880
UPC #
662679087302
Country of Origin
United States
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
6
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Standards
ASME B107.100
Reversing
No
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Capable
Wrench Style
Long
Single End/Double End
Double End
Features
Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Insulated
No
Head Movement
Fixed
Box End Type
6-Point Box End
Ratcheting
No
Head Type
Offset
Handle Color
Silver
Nonsparking
No
Weight
0.1 lb
Handle Type
One Piece
Tether Style
Tether Capable
Non-Magnetic
No
Opening Type
Hex
Measurement Type
Metric
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Item
Combination Wrench

Description

If you are looking for a high-quality 10mm combination wrench, the Proto J1210MH-T500 is an excellent choice. It is made of alloy steel and has a one piece handle. The chrome finished alloy steel construction provides durability to this 10mm combination wrench. It has 6 point box end style hex wrenches with a 10mm head size. This Proto Combination Wrench will last through many tough jobs thanks to its superior quality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.