This item is Discontinued.

Proto Combination Wrench, Metric, 32 mm J1232M-T500

This item is Discontinued.

Proto

Combination Wrench, Metric, 32 mm (Discontinued)

Mfr # J1232M-T500
Zoro # G5924937
UPC # 662679124274
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1232M-T500
Zoro #
G5924937
UPC #
662679124274
Country of Origin
United States
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Features
Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
Single End/Double End
Double End
Reversing
No
Standards
ASME B107.100-2010
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Ratcheting Configuration
Non-Ratcheting
Wrench Style
Long
Wrench Shape
Straight
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Non-Magnetic
No
Corrosion Resistant
Yes
Head Type
Offset
Box End Type
12-Point Box End
Ratcheting
No
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Weight
1.82 lb
Handle Color
Silver
Handle Type
One Piece
Tether Style
Tether Capable
Opening Type
Hex
Nonsparking
No
Item
Combination Wrench

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 32 mm, Overall Length 16 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 11/16 in, 3/4 in, Metric, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.