This item is Discontinued.

Proto Combination Wrench, Metric, 6 mm J1206MA

This item is Discontinued.

Proto

Combination Wrench, Metric, 6 mm (Discontinued)

Mfr # J1206MA
Zoro # G4969386
UPC # 662679900366
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1206MA
Zoro #
G4969386
UPC #
662679900366
Country of Origin
United States

Dimensions

Overall Length
5 in
Head Size
6 mm
Head Thickness
3/16 in
Wrench Length Style
Standard
Wire Rope Length
5 in
Length
5 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Reversing
No
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Anti-Slip Design
Yes
Standards
ASME B107.100
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Tether Style
Tether Capable
Opening Type
Hex
Non-Magnetic
No
Corrosion Resistant
Yes
Ratcheting
No
Weight
0.05 lb
Nonsparking
No
Handle Type
One Piece
Measurement Type
Metric
Box End Type
12-Point Box End
Head Type
Offset
Item
Combination Wrench

Description

Made of alloy steel, the Proto J1206MA Satin Combination Wrench is a high-quality tool. It has a satin finish and offers an excellent grip. The alloy steel wrench has a 5 in. overall length with a 6 mm head size. It has 12-point design for easy access to bolts and nuts. This combination wrench is made of one piece construction, which means it is sturdy and reliable. You will appreciate the smooth satin finish on this Proto J1206MA Satin Combination Wrench as you work with it today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.