This item is Discontinued.

Proto Combination Wrench, Metric, 8 mm J1208MHA

This item is Discontinued.

Proto

Combination Wrench, Metric, 8 mm (Discontinued)

Mfr # J1208MHA
Zoro # G7498504
UPC # 662679565015
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1208MHA
Zoro #
G7498504
UPC #
662679565015
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Head Size
8 mm
Wrench Length Style
Standard
Head Thickness
3/16 in
Wire Rope Length
5 3/8 in
Length
5 3/8 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Anti-Slip Design
Yes
Wrench Shape
Straight
Features
Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Head Movement
Fixed
Insulated
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Standards
ASME B107.100
Opening Type
Rounded
Ratcheting
No
Corrosion Resistant
Yes
Nonsparking
No
Handle Color
Silver
Measurement Type
Metric
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Box End Type
6-Point Box End
Tether Style
Tether Capable
Head Type
Offset
Handle Type
One Piece
Weight
0.07 lb
Item
Combination Wrench

Description

Combination Wrench, Alloy Steel, Satin, Head Size 8 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Rounded

Ratings & reviews