This item is Discontinued.
This item is Discontinued.
Combination Wrench, Metric, 8mm Size (Discontinued)
Mfr #
J1208MES
Zoro #
G9049871
UPC # 662679115401
Country of Origin United States
Category Combination Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1208MES
- Zoro #
- G9049871
- UPC #
- 662679115401
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Material
- Alloy Steel
- Finish
- Full Polish
- Number of Points
- 12
- Head Movement
- Fixed
- Reversing
- No
- Single End/Double End
- Double End
- Insulated
- No
- Wrench Product Grouping
- Wrenches
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Wrench Shape
- Straight
- Ratcheting Configuration
- Non-Ratcheting
- Anti-Slip Design
- Yes
- Tether Style
- Tether Capable
- Item
- Combination Wrench
Description
Combination Wrench, Alloy Steel, Full Polish, Overall Length 3 1/2 in