This item is Discontinued.

Proto Combination Wrench, Metric, 9 mm J1209M-T500

This item is Discontinued.

Proto

Combination Wrench, Metric, 9 mm (Discontinued)

Mfr # J1209M-T500
Zoro # G2767103
UPC # 662679072841
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1209M-T500
Zoro #
G2767103
UPC #
662679072841
Country of Origin
United States
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Insulated
No
Tether Capable
Tether Capable
Single End/Double End
Double End
Head Movement
Fixed
Reversing
No
Wrench Shape
Straight
Anti-Slip Design
Yes
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Ratcheting Configuration
Non-Ratcheting
Standards
ASME B107.100-2010
Weight
0.08 lb
Measurement Type
Metric
Non-Magnetic
No
Handle Color
Silver
Opening Type
Hex
Ratcheting
No
Handle Type
One Piece
Tether Style
Tether Capable
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Head Type
Standard
Nonsparking
No
Box End Type
12-Point Box End
Item
Combination Wrench

Description

The Proto J1209M-T500 Full Polish Combination Wrench is the versatile tool you need for your next project. The one piece handle ensures a comfortable grip and it has a chrome finish to prevent rusting. This chrome alloy steel wrench is made of one piece construction, giving it strength and durability. It has a length of 5 5/8 in., a 9 mm head size, and 12 point box end style. The combination wrench also features a spline box end to provide higher torque for greater power transfer. When working with fasteners, the Proto J1209M-T500 Full Polish Combination Wrench will not let you down.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.