This item is Discontinued.

Proto Combination Wrench, SAE, 1 1/16 in J1234ASD-TT

This item is Discontinued.

Proto

Combination Wrench, SAE, 1 1/16 in (Discontinued)

Mfr # J1234ASD-TT
Zoro # G6490425
UPC # 662679118044
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1234ASD-TT
Zoro #
G6490425
UPC #
662679118044
Country of Origin
United States
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Head Movement
Fixed
Insulated
No
Features
Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End. Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
Single End/Double End
Double End
Tether Capable
Tether Ready
Anti-Slip Design
Yes
Wrench Product Grouping
Wrenches
Reversing
No
Standards
ASME B107.100
Nonsparking
No
Handle Type
One Piece
Weight
1.13 lb
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Handle Color
Silver
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Non-Magnetic
No
Measurement Type
SAE
Opening Type
Hex
Head Type
Offset
Item
Tethered Combination Wrench

Description

Specifically assembled with the correct Heat Shrink Loop
Satin finish provides corrosion resistance and a slip-resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Additional Features:

  • Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.