This item is Discontinued.

Proto Combination Wrench, SAE, 1-5/16" Size J1242

This item is Discontinued.

Proto

Combination Wrench, SAE, 1-5/16" Size (Discontinued)

Mfr # J1242
Zoro # G5938060
UPC # 662679071226
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1242
Zoro #
G5938060
UPC #
662679071226
Country of Origin
United States

Dimensions

Overall Length
17 5/8 in
Head Size
1 5/16 in
Wrench Length Style
Standard
Head Thickness
3/4 in
Wire Rope Length
17 5/8 in
Length
17 5/8 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Anti-Slip Design
Yes
Tether Capable
Tether Capable
Wrench Style
Long
Reversing
No
Single End/Double End
Double End
Standards
ASME B107.100
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Insulated
No
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Corrosion Resistant
Yes
Handle Type
One Piece
Handle Color
Silver
Measurement Type
SAE
Non-Magnetic
No
Nonsparking
No
Opening Type
Hex
Box End Type
12-Point Box End
Ratcheting
No
Tether Style
Tether Capable
Weight
2.15 lb
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Item
Combination Wrench

Description

This Proto J1242 Combination Wrench is the ideal tool for fastening nuts and bolts. The alloy steel construction ensures that it will last for years to come. With a 17 5/8 in. length, this combination wrench has a 1 5/16" head size. Featuring a double hex box end style, you can adjust parts without having to reposition the wrench. The alloy steel construction makes this wrench durable and long lasting. It has a satin finish that resists corrosion and enhances its appearance. When it comes to working with fasteners, the Proto J1242 Combination Wrench is the tool to have on hand.

Ratings & reviews