This item is Discontinued.

Proto Combination Wrench, SAE, 11/32 in J1211BA

This item is Discontinued.

Proto

Combination Wrench, SAE, 11/32 in (Discontinued)

Mfr # J1211BA
Zoro # G7538072
UPC # 662679124304
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1211BA
Zoro #
G7538072
UPC #
662679124304
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Head Size
11/32 in
Wrench Length Style
Stubby
Head Thickness
3/16 in, 1/4 in
Wire Rope Length
5 5/8 in
Length
5 5/8 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Reversing
No
Anti-Slip Design
Yes
Single End/Double End
Double End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Features
Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Standards
ASME B107.100-2010
Ratcheting
No
Opening Type
Hex
Head Type
Offset
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE
Weight
0.08 lb
Nonsparking
No
Tether Style
Tether Capable
Handle Color
Silver
Handle Type
One Piece
Item
Combination Wrench

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 11/32 in, Overall Length 5 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, SAE, Hex

Ratings & reviews