This item is Discontinued.

Proto Combination Wrench, SAE, 1/4 in J1208BA

This item is Discontinued.

Proto

Combination Wrench, SAE, 1/4 in (Discontinued)

Mfr # J1208BA
Zoro # G7602235
UPC # 662679124281
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1208BA
Zoro #
G7602235
UPC #
662679124281
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Head Size
1/4 in
Head Thickness
1/4 in
Wrench Length Style
Stubby
Wire Rope Length
4 7/8 in
Length
4 7/8 in

Details

Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Features
Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
Reversing
No
Insulated
No
Wrench Product Grouping
Wrenches
Anti-Slip Design
Yes
Wrench Shape
Straight
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Standards
ASME B107.100-2010
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Non-Magnetic
No
Ratcheting
No
Handle Type
One Piece
Tether Style
Tether Capable
Weight
0.04 lb
Handle Color
Black
Nonsparking
No
Opening Type
Rounded
Measurement Type
SAE
Head Type
Offset
Box End Type
12-Point Box End
Item
Combination Wrench

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 1/4 in, Overall Length 4 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Rounded

Ratings & reviews