This item is Discontinued.

Proto Combination Wrench, SAE, 15/16 in J1234ASD

This item is Discontinued.

Proto

Combination Wrench, SAE, 15/16 in (Discontinued)

Mfr # J1234ASD
Zoro # G5923832
UPC # 662679073978
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1234ASD
Zoro #
G5923832
UPC #
662679073978
Country of Origin
United States
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Reversing
No
Tether Capable
Tether Capable
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Standards
ASME B107.100
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Wrench Style
Long
Anti-Slip Design
Yes
Insulated
No
Wrench Shape
Straight
Handle Type
One Piece
Weight
1.13 lb
Corrosion Resistant
Yes
Head Type
Standard
Nonsparking
No
Opening Type
Hex
Box End Type
12-Point Box End
Ratcheting
No
Tether Style
Tether Capable
Measurement Type
SAE
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Item
Combination Wrench

Description

Combination Wrench, Alloy Steel, Satin, Head Size 15/16 in, Overall Length 14 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 5/8 in, 11/16 in, SAE, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.