This item is Discontinued.

Proto Combination Wrench, SAE, 3/16 in J1206EFS

This item is Discontinued.

Proto

Combination Wrench, SAE, 3/16 in (Discontinued)

Mfr # J1206EFS
Zoro # G6175041
UPC # 662679103699
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1206EFS
Zoro #
G6175041
UPC #
662679103699
Country of Origin
United States
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Insulated
No
Anti-Slip Design
Yes
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Short Size Desirable for Small or Tight Work Spaces
Single End/Double End
Double End
Standards
ASME B107.100
Ratcheting
No
Measurement Type
SAE
Corrosion Resistant
Yes
Handle Color
Silver
Handle Type
One Piece
Box End Type
6-Point Box End
Head Type
Offset
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Weight
0.02 lb
Tether Style
Tether Capable
Opening Type
Rounded
Nonsparking
No
Item
Combination Wrench

Description

Combination Wrench, Alloy Steel, Satin, Head Size 3/16 in, Overall Length 3 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.