This item is Discontinued.

Proto Combination Wrench, SAE, 5/16 in J1210BA

This item is Discontinued.

Proto

Combination Wrench, SAE, 5/16 in (Discontinued)

Mfr # J1210BA
Zoro # G7451927
UPC # 662679124298
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1210BA
Zoro #
G7451927
UPC #
662679124298
Country of Origin
United States
Material
Alloy Steel
Finish
Black Oxide
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Head Movement
Fixed
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Wrench Shape
Straight
Single End/Double End
Double End
Anti-Slip Design
Yes
Reversing
No
Standards
ASME B107.100-2010
Measurement Type
SAE
Head Type
Offset
Box End Type
12-Point Box End
Tether Style
Tether Capable
Handle Type
One Piece
Nonsparking
No
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex
Ratcheting
No
Weight
0.08 lb
Corrosion Resistant
Yes
Handle Color
Silver
Item
Combination Wrench

Description

Combination Wrench, Alloy Steel, Black Oxide, Head Size 5/16 in, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, 5/16 in, SAE, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.