This item is Discontinued.

Proto Combo Wrench, SAE, Hex, 5/16" J1210HA

This item is Discontinued.

Proto

Combo Wrench, SAE, Hex, 5/16" (Discontinued)

Mfr # J1210HA
Zoro # G6135647
UPC # 662679087418
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1210HA
Zoro #
G6135647
UPC #
662679087418
Country of Origin
United States
Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
6
Reversing
No
Single End/Double End
Double End
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Head Movement
Fixed
Anti-Slip Design
Yes
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Features
Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Standards
ASME B107.100
Weight
0.08 lb
Corrosion Resistant
Yes
Non-Magnetic
No
Head Type
Offset
Tether Style
Tether Capable
Box End Type
6-Point Box End
Nonsparking
No
Measurement Type
SAE
Ratcheting
No
Handle Color
Silver
Opening Type
Hex
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Item
Combination Wrench

Description

Combination Wrench, Alloy Steel, Satin, Head Size 5/16 in, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.