This item is Discontinued.
This item is Discontinued.
D-Ring Web Tethers (Discontinued)
Mfr #
JDRSMOR
Zoro #
G7528306
UPC # 662679122928
Country of Origin Multiple
Category Tool Lanyards & Tethering
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JDRSMOR
- Zoro #
- G7528306
- UPC #
- 662679122928
- Country of Origin
- Multiple
- Item
- D-Ring Tool Tether
- Color
- Orange
- Max. Working Load
- 6 lb
- For Use With
- Mfr. No. JMOL36RFOR
- Tool Storage Type Included
- Tool Lanyard/Tethering
- Material
- Webbed Nylon
- Number of D-Rings
- 1
- Brand and Series
- Stanley Proto
- Attachment End Style
- Single D-Ring
- Tool Attachment Method
- Tape-On
- Tethering Component
- Attachment Point
- D-Ring Material
- Steel
- Weight Capacity
- 6 lb
- Slip-On Location
- Handle, Shaft
- Attachment Point Style
- D-Ring Strap
- For Tool Type
- Hand Tools
- Tool End Connection
- Strap
- Tethering End Connection
- D-Ring
- Strap Color
- Orange
- Shell Material
- Webbed Nylon
- Wire Color
- Orange
- Traction Material
- Webbed Nylon
Dimensions
- Length
- 3 3/16 in
- Width
- 3/4 in
- Ring Inside Dia.
- 1/4 in
- Ring Inside Diameter
- 1/4 in
Description
D-Ring Tool Tether, Attachment Point Style D-Ring Strap, Color Orange, D-Ring Material Steel, Strap Color Orange, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Strap, Weight Capacity 6 lb, Width 3/4 in, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 1, Length 3 3/16 in, Ring Inside Diameter 1/4 in, Slip-On Location Handle, Shaft, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.