This item is Discontinued.

Proto Dead Blow Hammer, 21 oz., 11-3/4" J57-531-TT

This item is Discontinued.

Proto

Dead Blow Hammer, 21 oz., 11-3/4" (Discontinued)

Mfr # J57-531-TT
Zoro # G7459907
UPC # 662679118679
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J57-531-TT
Zoro #
G7459907
UPC #
662679118679
Country of Origin
United States

Dimensions

Overall Length
12 in
Face Diameter
1 1/4 in, 1 1/2 in
Head Length
4 1/2 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft

Details

Item
Dead Blow Hammer
Head Weight
21 oz
Head Material
Urethane
Handle Material
Steel
Nonsparking
No
Head Color
Orange
Tether Capable
Tether Ready
Features
Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft
Replaceable Tip
No
Handle Color
Orange
Tether Style
Tether Ready
Tether Ready
Yes
Dead Blow Hammer
Yes
Hammer Type
Face Hammer
Non-Sparking
No
Handle Attachment
Welded
Face Shape
Round
Double Faced
Yes
Face Material
Urethane
Series
Compo-Cast

Description

The Proto J57-531-TT Tether-Ready Dead Blow Compo-Cast® Combo Face Hammers is the perfect tool for demolition and breaking work. The dead blow hammer has two faces that can be interchanged depending on your needs. With a 21 oz head weight, this orange dead blow hammer provides the power you need to complete your job. The dual head design allows you to use either the standard or slimline heads depending on your project requirements. This 11 3/4 in long dead blow hammer also features an orange urethane over steel handle and face, as well as an overall length of 4 1/2 in. This Tether Ready Dead Blow Hammer will give you the high performance results you want when working with heavy duty materials.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.