This item is Discontinued.

Proto Dead Blow Hammer, 21 oz., 12-3/4" J57-531

This item is Discontinued.

Proto

Dead Blow Hammer, 21 oz., 12-3/4" (Discontinued)

Mfr # J57-531
Zoro # G4464065
UPC # 662679087562
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J57-531
Zoro #
G4464065
UPC #
662679087562
Country of Origin
United States

Dimensions

Overall Length
12 in
Head Length
4 1/2 in
Face Diameter
1 1/4 in, 1 1/2 in
Hammer Face Diameter
1 1/2 in
Wire Rope Length
12 in
Length
12 in
Fits Chest Size
Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft

Details

Item
Dead Blow Hammer
Head Weight
21 oz
Head Material
Urethane
Handle Material
Steel
Features
Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft
Tether Capable
Tether Capable
Nonsparking
No
Replaceable Tip
No
Head Color
Orange
Handle Color
Orange
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Attachment
Welded
Series
Compo-Cast
Non-Sparking
No
Face Shape
Round
Hammer Type
Face Hammer
Tether Ready
No
Double Faced
Yes
Dead Blow Hammer
Yes
Face Material
Urethane
Type
Slim Face (Standard), Orange

Description

Dead Blow Hammer, Hammer Type Face Hammer, Head Material Urethane, Handle Material Steel, Head Weight 21 oz, Face Diameter 1 1/4 in, 1 1/2 in, Head Length 4 1/2 in, Face Shape Round, Overall Length 12 in, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Double Faced Yes, Face Material Urethane, Features Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft, Handle Attachment Welded, Handle Color Orange, Head Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.