This item is Discontinued.

Proto Dead Blow Hammer, 56 oz., 14-3/4" J57-534

This item is Discontinued.

Proto

Dead Blow Hammer, 56 oz., 14-3/4" (Discontinued)

Mfr # J57-534
Zoro # G4543691
UPC # 662679087593
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J57-534
Zoro #
G4543691
UPC #
662679087593
Country of Origin
United States

Dimensions

Overall Length
16 in
Face Diameter
2 in, 2 3/8 in
Head Length
6 3/16 in
Wire Rope Length
16 in
Length
16 in
Fits Chest Size
Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft

Details

Item
Dead Blow Hammer
Head Weight
3 1/2 lb
Head Material
Urethane
Handle Material
Steel
Nonsparking
No
Features
Dual Head Design (Standard Dead Blow and Slim-Line Heads), Dual Molded Grip, Reinforced Handle With Solid Steel Shaft
Handle Color
Orange
Tether Capable
Tether Capable
Head Color
Orange
Replaceable Tip
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Double Faced
Yes
Face Material
Urethane
Non-Sparking
No
Dead Blow Hammer
Yes
Tether Ready
No
Hammer Type
Face Hammer
Series
Compo-Cast
Handle Attachment
Welded
Face Shape
Round
Type
Slim Face (Standard), Orange

Description

This Proto J57-534 Dead Blow Hammer is a handy tool for all your heavy duty tasks. With a slimline design, the dead blow hammer offers increased accuracy and control. The urethane over steel head provides superior durability. The orange face has a diameter of 2 1/2 in., while the handle is made of urethane over steel. This 14 3/4 in. long dead blow hammer weighs 56 oz., making it perfect for use on a variety of projects. The Proto J57-534 Dead Blow Hammer will give you the power and control you need to get through even the toughest jobs with ease.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.